Men's 6 in Carbon Fiber Toe 6-Inch Work Boot, Foundation Brown, 10 1/2, M, A7402

  • Mfr # 7402
  • Zoro # G105817876
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Width
M
Style Number
A7402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7402
Zoro #
G105817876
UPC #
617420140218
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Waterproof
Yes
Upper Material
Leather
Metatarsal Guard Style
Internal
Upper Color
Brown
Closure Type
Lace Up
Slip Resistant
Yes
Predominant Footwear Color
Brown
Resists
Puncture, Slips, Water
Insulated
No
Footwear Style
6 in Work Boot
Footwear Construction
Direct Attach
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Last Number or Name
Avenger
Upper Material Description
Full-Grain Leather
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM 2413-18
Shank Material
Nylon
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Metatarsal Guard
Internal
Insole System
Removable
Outsole Material
Polyurethane
Upper Boot Material
Leather
Chemical Resisting Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Heat Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Wide Toe Cap
Yes
Ninety-Degree Heel
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Wire Color
Foundation Brown

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.