Knee Pad, Flexible, Foam, Plastic Pad, Foam, Fabric Cap, hook-and-loop Closure, 1 Straps, Black
Mfr # 6985
Zoro # G3937936
product price: $38.59
/prKey Features
Style
Flexible
Cap Material
Foam, Fabric
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6985
Zoro #
G3937936
UPC #
741851698502
Country of Origin
Taiwan, Province of China
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Flexible
Cap Material
Foam, Fabric
Number of Straps
1
Closure Type
hook-and-loop
Color
Black
Pad Material
Foam, Plastic
Strap Material
Neoprene
Latex Content
Contains Latex
Cap Flexibility
Flexible Cap
Cap Resistance Properties
Non-Marking
Cap Stabilization
Stabilizing Cap
Product Type
Knee Pad
Closure
Hook-and-Loop
Features
Neoprene Back with Breathing Holes
Material
Foam, Plastic
Description
Knee Pad, Color Black, Size Universal, Features Neoprene Back with Breathing Holes, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Foam, Fabric, Pad Material Foam, Plastic, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Marking, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.