Zoro Homepage

SCBA Bracket For 45 Minute HP Cylinders

  • Mfr # 4111-06

  • Zoro # G4891616


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 Minute LP Cylinder, 45 Minute HP Cylinder
System Type
SCBA System
Includes
6-3/4 in Clip
Material
Steel
Dimensions
27 in H x 12 in D x 12 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-06
Zoro #
G4891616
UPC #
741851411163
Country of Origin
United States

Dimensions

Dimensions
27 in H x 12 in D x 12 in W
Length
20 1/2 in
Height
20 1/2 in
Width
4 in

Details

Item
SCBA Bracket
For Use With
30 Minute LP Cylinder, 45 Minute HP Cylinder
System Type
SCBA System
Includes
6-3/4 in Clip
Material
Steel
Standards
Fits (30) Minute/Low Pressure Cylinder and (45) Minute/High Pressure Cylinder
Compatible with Brand
Universal
Color
Yellow

Description

SCBA Bracket, For Use With 30 Minute LP Cylinder, 45 Minute HP Cylinder, Includes 6-3/4 in Clip, Compatible with Brand Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.