Zoro Homepage

Sludge Pump

  • Mfr # 9404-04

  • Zoro # G1784282


product price: $670.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Amps
5.1
Cord Length
16 ft.
Max. Liquid Temp.
104 Degrees F
Max. Dia. Solids
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9404-04
Zoro #
G1784282
UPC #
741851940434
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
16 ft.
Max. Dia. Solids
1"
Height
13-3/8"

Details

HP
1/2
Amps
5.1
Max. Liquid Temp.
104 Degrees F
Base Material
Cast Iron
Bearing Type
Ball
Application
For Manholes, Vaults, Construction Sites, Residential, Commercial, Industrial Wastewater and Construction Site Drainage and Effluent Transfer
Impeller Material
Urethane Rubber
Discharge NPT
2"
Hz
60
Motor Type
1-Phase
Insulation Class
b
Shaft Seal
Silicon Carbide
GPM of Water @ 40 Ft. of Head
50
Voltage
115VAC
Item
Sludge Pump
Phase
1
Pump Type
Manual
Thermal Protection
yes

Description

Sludge Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.