Nova 3Helmet w/Heater
- Mfr # NV30-00H
- Zoro # G2760756
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Pressure
High Pressure
Standards
NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
Series
Nova 3® Blasting Helmet
Hose Length
33"
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV30-00H
- Zoro #
- G2760756
- UPC #
- 741851300030
- Country of Origin
- United States
Dimensions
- Hose Length
- 33"
- Headgear Size
- One Size
Details
- Item
- Nova 3Helmet w/Heater
- Pressure
- High Pressure
- Standards
- NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
- Series
- Nova 3® Blasting Helmet
- Material
- Polyethylene
Description
Nova 3Helmet w/Heater
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.