This item is Discontinued.

Allen Bradley 19 PIN CONNECTING STRAIGHT 20M CORDSET CABLE 889M-F19RM-20

19 PIN CONNECTING STRAIGHT 20M CORDSET CABLE (Discontinued)

  • Mfr # 889M-F19RM-20
  • Zoro # G909922820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889M-F19RM-20
Zoro #
G909922820
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
20 m

Details

Jacket Material
Polyurethane
Jacket Color
Black
Number of Pins
19
Type
Unshielded
Female End Termination
M23
Female Connector Style
Female, Straight
Male End Termination
Cable
Hardware Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.