Allen Bradley

24V-Dc 25A Amp 5Hp Ac Contactor


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rated Operating Current, AC-3 9A
  • 1-Phase HP (60 Hz) 230V Rating 1.5
  • Contact Configuration 1 N.O. 0 N.C. Auxiliary Contact Configuration
  • Connection Screw Terminals
  • 100-C or 104-C Contactor 1
See all product information

Product Information

Details

Rated Operating Current, AC-3 9A
1-Phase HP (60 Hz) 230V Rating 1.5
Contact Configuration 1 N.O. 0 N.C. Auxiliary Contact Configuration
Connection Screw Terminals
100-C or 104-C Contactor 1
Actual Life Actual Life Cannot be Calculated (more information)...
Right Side Auxiliary Contact None
Coil Voltage 24V DC Electronic Coil
3-Phase HP (60 Hz) 575V Rating 7.5
Coil Termination Line Side
Terminal Type Screw Terminals
Electrical Standards UL
1-Phase HP (60 Hz) 115V Rating 0.5
Current 25 A AMP
Coil Voltage (DC) 24 V-DC
Power 5 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.