This item is Discontinued.

Allen Bradley 300V-Ac Cordset Cable 889N-F5AE-20F

300V-Ac Cordset Cable (Discontinued)

  • Mfr # 889N-F5AE-20F
  • Zoro # G508665203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889N-F5AE-20F
Zoro #
G508665203
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18AWG

Details

Female Connector Style
Female, Straight
Cable Color Code
IEC Standard Color Code (European)
Pin Layout (Female End)
Pinout:
Male End Termination
Cable
Special Characteristics
Standard
Pin Layout (Male End)
Flying Lead Color Codes:
Cable Type
PVC Cable, Yellow, Unshielded
Number Of Pins
5-Pin, Same as Female End
Female End Termination
Mini/Mini Plus
Hardware Material
Epoxy coated Zinc
Male Connector Style
No Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.