This item is Discontinued.

Allen Bradley 440N-G02061 Guardmaster Ferrogard Safety Interlock Kit Other Switch 440N-G02061

440N-G02061 Guardmaster Ferrogard Safety Interlock Kit Other Switch (Discontinued)

  • Mfr # 440N-G02061
  • Zoro # G302555281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440N-G02061
Zoro #
G302555281
UPC #
-
Country of Origin
Unknown

Details

Type
None, FRS 21
Connection
4 M Cable
Auxiliary Contacts
1 N.O.
Housing
Plastic IP67 (NEMA 6P) Rectangular Switch and Actuator
Switching Capacity
250V AC, 2 A max.
Safety Contacts
2 N.C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.