4PIN MINI STRAIGHT QD CORDSET 6FT CORDSET CABLE

  • Mfr # 889N-F4AF-6F

  • Zoro # G214564203


product price: $60.85
/ea

Key Features

End 1 Number of Pins
4
Cable Length
1828.8 mm
Wire Size
16 AWG
IP Rating
IP67 and IP69K
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889N-F4AF-6F
Zoro #
G214564203
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1828.8 mm
Wire Size
16 AWG

Details

End 1 Number of Pins
4
IP Rating
IP67 and IP69K
Voltage
600 V
End 2 Connection Type
Cable - IEC standard color code
Housing Material
Plastic
NEMA Rating
NEMA 1, 3, 4, 6P, 12, 13, 1200 psi washdown
Operating Temp. Range
Min. -40°C
Contact Material
Gold
Number of Poles
4
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.