This item is Discontinued.

Allen Bradley 5Pin Mini Male St 16Awg Receptacle 888N-M5AF1-1F

5Pin Mini Male St 16Awg Receptacle (Discontinued)

  • Mfr # 888N-M5AF1-1F
  • Zoro # G208670354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888N-M5AF1-1F
Zoro #
G208670354
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16AWG
Panel Mount Thread Size
1/2" 14NPT

Details

Color
U.S. Industry Standard Color Code
Cable Color Code
U.S. Industry Standard Color Code
Pin Layout (Female End)
Flying Lead Color Codes:
Male End Termination
Mini/Mini Plus
Female End Termination
Cable
Female Connector Style
No Connector
Pin Layout (Male End)
Pinout:
Male Connector Style
Male, Straight
Hardware Material
Black Anodized Machined Aluminum
Special Characteristics
Standard
Number of Pins
5-Pin

Description

5Pin Mini Male St 16Awg Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.