This item is Discontinued.

Allen Bradley 9M CORDSET CABLE 2090-CPWM7DF-10AF09

9M CORDSET CABLE (Discontinued)

  • Mfr # 2090-CPWM7DF-10AF09
  • Zoro # G009993096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090-CPWM7DF-10AF09
Zoro #
G009993096
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
9 m

Details

Plug or Connector Type
Drive-end, Flying-lead
Gauge/Conductor
10 AWG
Motor End Connector Type
SpeedTec DIN Connector
Flex Type
Continuous-Flex
Cable Function
Motor Power Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.