Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allen Bradley AC CONTACTOR 120V-AC 5HP 25A AMP 100-C09D10

AC CONTACTOR 120V-AC 5HP 25A AMP (Discontinued)

  • Mfr # 100-C09D10
  • Zoro # G916380217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-C09D10
Zoro #
G916380217
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage
120V AC
Full Load Current - Inductive
25 A
Series
100-C
Item
Definite Purpose Contactor

Description

ALLEN BRADLEY 100-C09D10 AC CONTACTOR 120V-AC 5HP 25A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.