
ALLEN BRADLEY 700S-CF440EJC
Mfr # 700S-CF440EJC
Zoro # G213363838
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Input or Control Voltage
24 V
Mounting - Relay
DIN-Rail/Screw
Wire Size
18 to 14 AWG
Voltage Type
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700S-CF440EJC
Zoro #
G213363838
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
18 to 14 AWG
Details
Input or Control Voltage
24 V
Mounting - Relay
DIN-Rail/Screw
Voltage Type
DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.