This item is Discontinued.

Allen Bradley Busbar, 100A, 1 Poles 1 Phase 1492-A1B8H

Busbar, 100A, 1 Poles 1 Phase (Discontinued)

  • Mfr # 1492-A1B8H
  • Zoro # G208238059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492-A1B8H
Zoro #
G208238059
UPC #
612598713011
Country of Origin
Unknown

Details

Item
Busbar
Amps
100A
Number of Poles
1
Phase/Wire
1 Phase
Bus Bars
Single Phase, 80 A, 36 Devices Per Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.