This item is Discontinued.

Allen Bradley -DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH 194E-Y16M-1753-4G

-DISCONNECTOR 16A AMP LOAD INTERRUPTER SWITCH (Discontinued)

  • Mfr # 194E-Y16M-1753-4G
  • Zoro # G410375528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194E-Y16M-1753-4G
Zoro #
G410375528
UPC #
-
Country of Origin
Unknown

Details

Switch Function
OFF-ON 90 Degrees
Amps
16 A
IP Rating
IP65 (Thermoplastic)
Features
Supplied with a Type G Black/Grey Actuator
Knockouts
Metric Type Cable Gland Entry
Mounting
Base / DIN Rail
Number of Poles
3 Poles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.