This item is Discontinued.

Allen Bradley Fuse Clip Kit, 400A, 250 to 600V AC 1401-N46

Fuse Clip Kit, 400A, 250 to 600V AC (Discontinued)

  • Mfr # 1401-N46
  • Zoro # G010878542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-N46
Zoro #
G010878542
UPC #
-
Country of Origin
Unknown

Details

Item
Fuse Clip Kit
Voltage Rating
250 to 600V AC
Amp Range
400A
Max. Amps
400A
Max. Voltage
600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.