This item is Discontinued.

Allen Bradley Guardmaster Tls2Gd2 Safety Interlock Other Switch 440G-T27132

Guardmaster Tls2Gd2 Safety Interlock Other Switch (Discontinued)

  • Mfr # 440G-T27132
  • Zoro # G907142169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440G-T27132
Zoro #
G907142169
UPC #
-
Country of Origin
Unknown

Details

Conduit Entry / Connection Type
M20 Conduit
Contacts (Safety/Auxiliary)
2 Normally Closed, 1 Normally Open
Solenoid Voltage
110V AC/DC
Model Type
TLS-2 GD2 Power to Lock
Solenoid Contacts
1 Normally Closed, 1 Normally Open
Cordsets
DC Micro (M12), Female, Straight, 8-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet), DC Micro (M12), Female, Straight, 5-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Actuator
No Actuator
Holding Force (Fzh)
2000N (450 lbs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.