Allen Bradley

IO Module 1734OW4


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Din-rail
  • Application In-Cabinet
  • POINT Digital Contact Output Modules 24V DC 4 Point N.O. SPST Relay Output Module
  • Temperature Rating -20 to 55°C (-4 to 131°F)
  • Enclosure None (open-style)
See all product information

Product Information

Details

Mounting Din-rail
Application In-Cabinet
POINT Digital Contact Output Modules 24V DC 4 Point N.O. SPST Relay Output Module
Temperature Rating -20 to 55°C (-4 to 131°F)
Enclosure None (open-style)
Isolation Voltage 250V (continuous), Basic Insulation Type. Type tested @ 2550V DC for 60 s, field-side to system, and between contact sets
Special Features Standard
Type Relay Output Module
Output 4 Point
Power Supply 24V DC

Description

1734Ow4 IO Module Digital Contact Output 4 Channel Din Rail Open Style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.