This item is Discontinued.

Allen Bradley Kwiklink 1M Cordset Cable 1485K-P1F5-N5

Kwiklink 1M Cordset Cable (Discontinued)

  • Mfr # 1485K-P1F5-N5
  • Zoro # G307203255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1485K-P1F5-N5
Zoro #
G307203255
UPC #
611320010367
Country of Origin
Unknown

Dimensions

Length
3.28084 ft

Details

Armour
KwikLink Cordset - PVC
Cable Details
Standard Passive Cable
Cable Type
KwikLink Cordset - PVC
Coupling Nut Material
Standard - Epoxy Coated Zinc
Second End Conductors
Standard 5-pin
First End Connector Style
Micro, Right Angle Male
Number Of Pins
Standard 5-pin, Standard 5-pin
Connector
Standard - Epoxy Coated Zinc
Second End Termination Style
Mini, Straight Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.