Zoro Homepage

LIMIT SWITCH, Cat Whisker, Max. 10 A per pole, Metal

  • Mfr # 802X-WS17

  • Zoro # G714704390


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Actuator Style - Limit Switch
Cat Whisker
AC Contact Rating - Limit Switch
Max. 10 A per pole
Body Material
Metal
Actuation Type
Cat whisker, wire
Travel
Max. 10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802X-WS17
Zoro #
G714704390
UPC #
-
Country of Origin
Unknown

Details

Actuator Style - Limit Switch
Cat Whisker
AC Contact Rating - Limit Switch
Max. 10 A per pole
Body Material
Metal
Actuation Type
Cat whisker, wire
Travel
Max. 10°
Roller Material
Steel
Ambient Temp.
Min. -29°C
NEMA Rating
NEMA Type 7 and 9/Class I, Groups B, C and D or Class II, Groups E, F and G or Class III
Housing Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.