Zoro Homepage

MOLDED CASE CIRCUIT BREAKER

  • Mfr # 140MG-J8P-D17

  • Zoro # G113118231


product price: $2,956.99
/ea
Free Shipping & Returns

Key Features

Amps
175A
Trip Type
Magnetic
Features
Adjustable Magnetic
Interrupt Rating
65kA @ 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140MG-J8P-D17
Zoro #
G113118231
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Amps
175A
Trip Type
Magnetic
Features
Adjustable Magnetic
Interrupt Rating
65kA @ 480V

Description

ALLEN BRADLEY 140MG-J8P-D17 MOLDED CASE CIRCUIT BREAKER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.