Shop All Programmable Logic Controllers
Allen Bradley
Plc 1766L32BXBA
Mfr # 1766-L32BXBA
Zoro # G908073400
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail, Panel Mount
- Display Yes
- Memory 20 KB
- Depth 87
- Height 90
Product Information
- Brand Allen Bradley
- MFR # 1766-L32BXBA
- Zoro # G908073400
- UPC # 612598518142
- Country of Origin United States
- Category Programmable Logic Controllers
Dimensions
Depth | 87 |
Height | 90 |
Width | 180 |
Details
Description
1766L32Bxba Plc Module 12 Digital Fast 24V Dc Inputs 8 Digital 24V Dc Inputs 6 Relay Outputs 3 Fast 24V Dc Outputs 3 Normal 24V Dc Outputs 4 Analog Micrologix 1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- ALLEN BRADLEY Module (1492-IFM40F)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- Allen Bradley Programmable Logic Controls (PLC)