This item is Discontinued.

Allen Bradley Power Distribution Terminal And Contact Block 1492-PD3263

Power Distribution Terminal And Contact Block (Discontinued)

  • Mfr # 1492-PD3263
  • Zoro # G509227646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1492-PD3263
Zoro #
G509227646
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3-Pole
Openings per Pole (Line Side)
2 Openings
Connector Material
Aluminum
Openings per Pole (Load Side)
6 Openings
Rated Wire Range for Load Side
#4 - # 14 Copper wire
Rated Wire Range for Line Side
# 2/0 to # 14 Copper wire
Current Rating (per Pole)
350 Amps
Marking Strips
Single White Strip Provided
Base Block Type
Power Distribution Block

Description

Power Distribution Terminal And Contact Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.