
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800T-B6A
Zoro #
G516524578
UPC #
-
Country of Origin
China
Dimensions
Size
30 mm
Details
Type
Extended
Contact Rating
600 VAC 10 A, 600 VDC 2.5 A
Enclosure
NEMA 4/13
Contact Configuration
1NO-1NC
Type of Operator
Momentary
Body Material
Metal
Standards
UL 508, CSA C22.2, CE, CCC
Series
800T
Color
Red
Description
30.5 MM, 600 VAC at 10 A, 600 VDC at 2.5 A, 1NO-1NC, NEMA 4/13, Red, Metal, Extended Head, Non-Illuminated Pushbutton without Guard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.