Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REVERSING CONTACTOR 5HP 120V-AC

  • Mfr # 104-C09D22

  • Zoro # G216502555


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
Series
104-C
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-C09D22
Zoro #
G216502555
UPC #
-
Country of Origin
Unknown

Details

Reversing Capability
Reversing
Series
104-C
Item
Definite Purpose Contactor
Coil Voltage
120V AC

Description

ALLEN BRADLEY 104-C09D22 REVERSING CONTACTOR 5HP 120V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.