Zoro Homepage

SIZE 0 AC CONTACTOR 5HP 18A AMP 115-120V-AC

  • Mfr # 500F-AOD930

  • Zoro # G416287702


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Series
500F
Full Load Current - Inductive
18 A
Coil Voltage
115V-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500F-AOD930
Zoro #
G416287702
UPC #
-
Country of Origin
Unknown

Details

Series
500F
Full Load Current - Inductive
18 A
Item
Definite Purpose Contactor
Coil Voltage
115V-120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.