This item is Discontinued.

Allen Bradley Timing 110/120V-Ac 120V-Dc Time Delay Relay 700-RTC02020U1

Timing 110/120V-Ac 120V-Dc Time Delay Relay (Discontinued)

  • Mfr # 700-RTC02020U1
  • Zoro # G309227532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-RTC02020U1
Zoro #
G309227532
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V DC, 110/120V AC
Instantaneous Contacts
0 N.O - 2 N.C
Timed Contacts
0 N.O - 2 N.C
Type of Timer
Adjustable Time Solid State Timing Relay
Type of Enclosure
Open

Description

Timing 110/120V-Ac 120V-Dc Time Delay Relay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.