Shop ALLEN CO
See all product information
Create Account
Adult Big Man Blaze Orange Hunting/Safety Vest, Fits up to 60-in. Chest Large
- Mfr # 15753
- Zoro # G012315991
product price:Â
$
16.79
/ea
Key Features
Color
Blaze Orange
Material
Polyester
Reflective Stripe Width
18 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15753
- Zoro #
- G012315991
- UPC #
- 26509157533
- Country of Origin
- China
- Color
- Blaze Orange
- Material
- Polyester
Dimensions
- Reflective Stripe Width
- 18 in
- Length
- 24 in
Description
Stay safe and visible during your hunting adventures with the Allen Company Adult Blaze Orange Hunting Vest. This high-visibility vest ensures that other hunters can see you, reducing the risk of accidents. The blaze orange vest stands out in any environment, making it an essential part of your hunting safety gear. Whether deer hunting or upland bird hunting, our vest ensures your safety without compromising comfort or functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.