Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 11, B, PR

  • Mfr # 635665
  • Zoro # G224878178

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G224878178
UPC #
885818039707
Country of Origin
Cambodia
Insulated
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Liner Technology
Waterproof Membrane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Upper Material
Microfiber
Maximum Heat Rating
572 Degrees F
Footwear Style
Hiker Boot
Construction
Cemented
Midsole Technology
Impluse.Blast Technology
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Puncture-Resistant Sole
No
Style Number
635665
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.78
Item
Hiker Boot
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Gender
Women's
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.56
Includes Shank
Yes
Toe Cap Material
Composite
Waterproof
Yes
Color
Black
Insole Material
Polyurethane
Insole Technology
Evercusion(R) Relief
Shank Material
Nylon
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Wire Color
Black

Dimensions

Size
11
Overall Height
5 in
Width
B

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.