
Backcountry Buck Kit, White
Mfr # 6599
Zoro # G609769947
product price: $64.85
/eaKey Features
Material
Polyester
Color
WHITE
Style
Buck Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6599
Zoro #
G609769947
UPC #
026509063865
Country of Origin
China
Dimensions
Size
20 in L x 0.25 in H x 30 in W
Details
Material
Polyester
Color
WHITE
Style
Buck Kit
Description
The Allen Company Backcountry Buck Kit includes everything you need for your next hunt. Pack provides all the contents needed, including 4 quarter-sized game bags, 1 meat bag, a protective sheet, pair of gloves, zip ties, flagging tape, and 1 storage pouch. The game bags are made of a heavy-duty construction, designed for packing out a white tail, mule deer quarters with an extra meat bag to enjoy those tenderloins right away. The game bags are made of a highly durable fabric, providing maximum strength to safely carry your contents through the field or when hanging in the trees. Designed with a wicking material, the game bags remain highly breathable, allowing your meat to cool while keeping your meat protected from insects or debris. Game bags are made with a reflective drawstring cord to easily identify in the dark. Bags are designed with a cinch toggle closure to ensure your meat remains securely fastened and protected. The storage pouch is made of a Blaze Orange-colored fabric to easily identify when keeping your gear organized. The kit provides long-term benefits as the bags can be washed and reused for future use. Each bag is labeled with size and care instructions for easy reference and identification. BACKCOUNTRY BUCK KIT: The Buck Kit provides all the contents you need to pack-out your meat-pack includes: 4 quarter-sized game bags, 1 meat bag, protective sheet, gloves, zip tie, flagging tape & a storage pouch. PROTECTIVE SHEET: Keep your field dressing area clean by laying out the protective sheet to make quartering and de boning tidier. DURABILITY: Game bags are designed with a strong construction to securely hold a white tail, mule deer quarters, and boned-out meat-each quarter-sized game bag 4 measures 20-inches wide x 30-inches long. Meat bag 1 measures 15-inches wide x 20-inches long. LIGHTWEIGHT & REUSABLE: Made of an ultralight material, the game bags can be washed & reused for future use-bags are labeled with size & care instructions for easy reference & identification. BREATHABLE & PROTECTIVE: Made from a breathable wicking material that allows your meat to cool while keeping your meat free from insects, dirt, & debris. CARE INSTRUCTIONS: For extended use, soak game bags in cold, soapy water overnight & rinse thoroughly inside and out. Can be machine washed separately on cold & bleach as needed. Hang or tumble dry on a low setting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.