Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durango Endura Sling, No Swivel, Black/Gray

  • Mfr # 8547

  • Zoro # G012315878


product price: $9.75
/ea

Key Features

Color
Black and Gray
Depth
1 in
For Use With
Gun Sling
Length
20 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8547
Zoro #
G012315878
UPC #
26509079453
Country of Origin
Thailand

Dimensions

Depth
1 in
Length
20 in
Width
4 in

Details

Color
Black and Gray
For Use With
Gun Sling
Material
Poly

Description

The Durango Endura Sling is sure to deliver unparalleled performance and comfort. Engineered with rugged durability and unmatched performance, this gun sling is designed to meet the demands of hunters, sport shooters, and tactical professionals alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.