Shop ALLEN CO
See all product information
Create Account
Glenwood Leather Belt Slide Gun Holster, Ambidextrous, Med/Large Frame Semi-Auto Handguns, Black
- Mfr # 44831
- Zoro # G809769921
product price:Â
$
29.99
/ea
Key Features
Color
Black
Size
Med/Large Frame Semi-Auto Handguns
Overall Length
4.5 in
Material
Leather
Overall Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44831
- Zoro #
- G809769921
- UPC #
- 26509448310
- Country of Origin
- Canada
Dimensions
- Size
- Med/Large Frame Semi-Auto Handguns
- Overall Length
- 4.5 in
- Overall Width
- 2.75 in
- Overall Height
- 0.5 in
Details
- Color
- Black
- Material
- Leather
Description
The Allen Company Glenwood Leather Belt Slide Gun Holster provides a full-grain leather vertical draw, ambidextrous handgun holster, designed for both right/left-handed shooters. Minimal bulk helps you conceal your holster easily under your clothing and works inside or outside your belt, fitting belts up to 1.5-inches wide. Gun holster can attach to belt loops, a metal belt, or the removable waistband clip. Available in a variety of sizes, fitting popular makes and models, find your fit and stay protected. Glenwood Belt Slide Gun Holsters are ambidextrous, with a vertical draw, designed for right & left-handed shooters Handgun holster is able to attach with belt loops, metal belts, or a waistband clip and works inside/outside your belt, fitting up to a 1.5-inch belt Full-grain leather construction provides minimal bulk, allowing you to easily conceal your holster under your clothing SIZE 01: Fits Glock G17, 22, 31 / G19, 23, 32, 25, 38, 40 / G20, 21 / G26, 27, 39, 28, 33 / G29, 30, 30s, 36 / G43, 43X / Smith & Wesson M&P 45 Compact SIZE 01: Fits Ruger Security-9 / Security-9 Compact / Sig Sauer P365 / P365 XL / P220, 226 / Beretta 92X FULL SIZE / PX4 STORM / 92 FS / Springfield Hellcat 3 SIZE 01: Fits Taurus G2c / G3 / Standard 1911, & other makes/models of similar size-medium/large frame, semi-auto handguns If you don't see your make/model listed, compare your firearm with models shown to determine the best fit
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.