Zoro Homepage

EZ Mount Adjustable Steel Skull Stand, Black

  • Mfr # 7203

  • Zoro # G009772837


product price: $19.29
/ea

Key Features

Material
Steel
Size
8 in L x 1.4 in H x 4.2 in W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7203
Zoro #
G009772837
UPC #
26509050537
Country of Origin
China

Dimensions

Size
8 in L x 1.4 in H x 4.2 in W

Details

Material
Steel
Color
Black

Description

The Allen Company EZ Mount Adjustable Steel Skull Stand has a patent pending mounting bracket, sized to hold a whitetail, mule deer or antelope sized skull. It offers vertical and horizontal rotational adjustments to achieve the optimum display of your trophy in the desired position. With the easy-to-use mount, the bracket can easily be assembled and hung within minutes. Mounting screws and wall anchors are included for complete assembly and can be directly mounted onto a wall or plaque. FITS: Real or synthetic skulls compatible with a whitetail, mule deer or antelope-sized skull, holding up to 15 pounds at a time. MATERIAL: Made of steel to provide ultimate durability, designed to create tension to hold the skull in place. ADJUSTABLE: The mount features bendable control arms on each side to cradle and orient the skull to the desired position-provides horizontal or vertical adjustments for tilting purposes. EASY TO MOUNT: Can easily be mounted directly onto a wall or plaque-designed with pre-drilled holes and includes mounting screws and wall anchors for complete assembly. DIMENSIONS: Skull mount measures 8-inches long x 4.2-inches wide x 1.4-inches high.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.