Shop ANTEGO
See all product information
Create Account
22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart Single
- Mfr # A1070128010030422110010
- Zoro # G916021011
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
22 in
Aspect Ratio
22.4 IN
Wheel Size
10 in
Tire Size
22 x 11-10 in
No. of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070128010030422110010
- Zoro #
- G916021011
- UPC #
- 810173180184
- Country of Origin
- China
- Aspect Ratio
- 22.4 IN
- No. of Holes
- 4
- Application to Vehicle Type
- Golf Carts
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Material
- Alloy Steel
- Shape
- Circle
- Offset
- -0.835
- Color
- Matte Black
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Outside Dia.
- 22 in
- Wheel Size
- 10 in
- Tire Size
- 22 x 11-10 in
- Inside Dia.
- 10 in
- Tread Depth
- 0.28 MM
- Length
- 22 in
- Wheel Width
- 7 in
- Width
- 22 in
Description
- Low Profile Design
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.