
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9511
Zoro #
G212315814
UPC #
26509031208
Country of Origin
China
Dimensions
Width
0.01 in
Length
240 in
Depth
0.01 in
Details
For Use With
Game Care
Material
Steel
Color
Stainless
Description
Introducing the Allen Company Hunting Snare Wire, a reliable choice for hunters and outdoor enthusiasts. This high-quality snare wire, made of durable stainless steel, is designed to withstand the toughest conditions. With a length of 20 feet, it provides ample material for various trapping needs. Compatible with 20 gauge, this hunting snare wire ensures optimal performance and durability for successful and efficient trapping. Trust Allen Company for your hunting essentials, where quality and functionality meet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.