Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peak Neoprene Scope Cover, Large, Black

  • Mfr # 20181

  • Zoro # G212316033


product price: $11.79
/ea

Key Features

For Use With
Gun Accessories
Material
Neoprene w/ strech poly jersey
Color
BLACK
Width
2.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20181
Zoro #
G212316033
UPC #
26509075271
Country of Origin
Thailand

Dimensions

Width
2.5 in
Length
15 in
Depth
3 in

Details

For Use With
Gun Accessories
Material
Neoprene w/ strech poly jersey
Color
BLACK

Description

Allen Companys Peak Scope Cover, the guardian for your optics. Engineered to provide the ultimate defense for your scope. Designed with a neoprene and rugged stretch fabric encases your optics, shielding the lens against scratches and the body of the scope from dings. This cushioned armor ensures your equipment remains in pristine condition, ready for action. Made for quick removal in mind. When the moment is right, effortlessly pull the tab of the scope cover, unveiling the scope for a clear and instant shot in the blink of an eye. A testament to protection and precision united in the Allen Companys Scope Cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.