NCAA Arizona Wildcats Potluck Casserole Carrier - Insulated Thermal Food Carrier

  • Mfr # 650-00-175-014-0
  • Zoro # G416452926
product price: 
$
45.75
/ea

Key Features

Width
16.5 in
Type
Coolers
Height
7 in
Color
Black
Length
10.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-00-175-014-0
Zoro #
G416452926
UPC #
99967380799
Country of Origin
China

Dimensions

Width
16.5 in
Height
7 in
Length
10.75 in

Details

Type
Coolers
Item
NCAA Arizona Wildcats Potluck Casserole Carrier - Insulated Thermal Food Carrier - Insulated Casserole Carrier, (Black)
Color
Black
Team Mascot
Wildcats
Team
Arizona Wildcats

Description

Looking for a smart way to get your beautiful dish to the dinner party, intact? The Potluck Casserole Carrier Tote was made especially for moments like these. This Lasagna Lugger has a large insulated compartment to use as a cooler or to store and transport casseroles up to 300 degrees Fahrenheit. Theres additionally a spacious, non-insulated top compartment for serving utensils or other shelf-stable food items. Large handles make it easy to transport your casserole upright, two elastic loops at the back hold one large serving utensil not included, and a framed window slot for your identification card ensures your casserole bag will make it back to your kitchen. Fitting any 9 by 13 inch casserole or pyrex dish, this premium casserole carrier gets your dinner party masterpiece delivered to the buffet in style.


  • Insulated compartment to use as a cooler or to store and transport warm casseroles up to 300 degrees Fahrenheit
  • Non-insulated top compartment to store utensils or shelf stable food items
  • Comfort handles for sturdy grip
  • A framed window slot to add one's name for identification
  • Handles at the back have built-in elastic loops to one large serving utensil

Restrictions

Ratings & reviews