Zoro Homepage

Trak Traction Web Sling w/ Swivels, Holds 500 lbs., Veil Terrain

  • Mfr # 8538

  • Zoro # G812316112


product price: $22.65
/ea

Key Features

Depth
0.5 in
For Use With
Gun Sling
Material
Silicone Rubber
Color
Veil Terrain
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538
Zoro #
G812316112
UPC #
26509079361
Country of Origin
Thailand

Dimensions

Depth
0.5 in
Width
3 in
Length
36 in

Details

For Use With
Gun Sling
Material
Silicone Rubber
Color
Veil Terrain

Description

Introducing the Trak Traction Sling, the ultimate companion for hunters and shooters seeking unparalleled comfort, durability, and performance. Crafted with precision and designed for convenience, this sling revolutionizes your firearm carrying experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.