25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft

  • Mfr # 25-3-PC-25-GY

  • Zoro # G7884570


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Category Type
Cat 3
Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3-PC-25-GY
Zoro #
G7884570
UPC #
79915855940
Country of Origin
China

Dimensions

Length
25 ft.

Details

Item
Telco Cable Assembly
Color
Gray
Category Type
Cat 3

Description

25-pair telco cable assembly with one 90 degree female connector and one 90 degree male plug - 25 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.