Shop All Electrical Boxes
Allen Tel
Electrical Box, Mounting Box, Plastic
Mfr # AT33S-15
Zoro # G7899569
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Plastic
- Color White
- Mounting Surface Mount
Product Information
- Brand Allen Tel
- MFR # AT33S-15
- Zoro # G7899569
- UPC # 79915855390
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Details
Description
A white surface mount box that accepts one (1) Versatap module.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- ALLEN TEL Electrical Box, Bavle Box, Plastic (AT66CB-52)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- ALLEN TEL Electrical Box, 1 Gangs, Plastic (AT33S-09)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gangs, Aluminum (5323-0)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gangs, Galvanized Zinc (517)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gangs, Malleable Iron (FDCC-1-50)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- Allen Tel Electrical Boxes