Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 5 M

  • Mfr # GBSC2-D2-05

  • Zoro # G7881971


product price: $28.69
/ea

Key Features

Connector Type
SC to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBSC2-D2-05
Zoro #
G7881971
UPC #
79915863539
Country of Origin
China

Dimensions

Length
5 m

Details

Item
Fiber Patch Cable
Connector Type
SC to SC
Color
Orange

Description

Multimode (OM1) duplex SC to SC fiber jumper with an orange jacket. 5 Meters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.