Zoro Homepage

Fiber Optic Patch Cable LC to SC, 1 M

  • Mfr # GBLCC-D5-01

  • Zoro # G7883889


product price: $29.59
/ea

Key Features

Color
Aqua
Connector Type
LC to SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLCC-D5-01
Zoro #
G7883889
UPC #
79915871078
Country of Origin
China

Dimensions

Length
1 m

Details

Item
Fiber Patch Cable
Color
Aqua
Connector Type
LC to SC

Description

Fiber Optic Patch Cable, Length: 1 m, Fiber Category: 10 Gb OM4, Adapter Type: LC; SC, Fiber Cord Type: Duplex, Connector Type: LC to SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.