Zoro Homepage

Non-Keyed Voice Connecting Block

  • Mfr # AT635C1

  • Zoro # G7903839


product price: $7.99
/ea

Key Features

Mounting Type
Surface Mount
Number of Conductors
8
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT635C1
Zoro #
G7903839
UPC #
79915855587
Country of Origin
Taiwan, Province of China

Details

Item
Connecting Block
Mounting Type
Surface Mount
Number of Conductors
8
Material
Plastic

Description

Voice connecting block with an 8-conductor 8-position jack. Shorting bar in pins 1-4 and 5-8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.