Shop ALLEN TEL
See all product information
Create Account
Outdoor Enclosure, Spring Loaded Door for GB90 Series Phones-EMERGENCY
- Mfr # GB90H-02-SP-EY
- Zoro # G7903741
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Features
Emergency Logo
Height
9.38 in.
Material
Aluminum
Enclosure Type
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB90H-02-SP-EY
- Zoro #
- G7903741
- UPC #
- 79915858599
- Country of Origin
- United States
- Item
- Telephone Housing
- Color
- Red
- Features
- Emergency Logo
- Material
- Aluminum
- Enclosure Type
- Outdoor
- Mount Type
- Wall
Dimensions
- Height
- 9.38 in.
Description
Outdoor weather-resistant housing in red with "EMERGENCY" logo and a spring loaded door and push latch. Designed for use with GB90 series phones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.