Shop GAI-TRONICS
See all product information
Create Account
Handset Kit, Black, Plastic
- Mfr # 10113-122
- Zoro # G7472066
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Curly Cord
For Use With
Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10113-122
- Zoro #
- G7472066
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 ft
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Handset Kit
- Color
- Black
- Includes
- Curly Cord
- For Use With
- Telephones
- Material
- Plastic
- Type
- Accessory
- Product Type
- Handset Assembly
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Handset Kit, Material Plastic, Overall Depth Not Applicable, Overall Height 6 ft, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Handset Assembly, For Use With Telephones, Includes Curly Cord, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.