This Product is Discontinued
Allergy Pro
Replacement Filter for Allergy Pro 200 Air Purifier, 5 x 3 x 17 (Discontinued)
Mfr # 49294
Zoro # G303666399
This Product is Discontinued
Key Features
- Nominal Height 17"
- Nominal Width 5"
- Nominal Depth 3"
- Air Filter Media Type True HEPA
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- DAYTON Replacement Filter, Pre-Filter, 2HPE1 (2HPE2)
- FILTRETE Filtrete 4892253 Filtrete 16 x 20 x 1 in. 12 MERV Smart Air Filter - Case of 4 (4892253)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- DAYTON Replacement Filter, HEPA & Carbon, 2HPD4 (2HPD7)
- GOODMAN Fil36-42 Filter, Plastic (FIL36-42)
- Allergy Pro Air Cleaner Filters