Acacia Butcher Block Countertop 3ft x 25 in, 1.5 in Thick Unfinished Solid Wood
- Mfr # 805667
- Zoro # G723348219
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Features
Smooth Surface, Ready to Stain, Durable
Usage
Reversible
Edge Type
Square Edge
Size
3ft x 25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805667
- Zoro #
- G723348219
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Natural
- Features
- Smooth Surface, Ready to Stain, Durable
- Usage
- Reversible
- Edge Type
- Square Edge
- Finish
- Unfinished
- Material
- Acacia
- Includes
- 1 Countertop
- Item
- Countertop
- Application
- Indoor, Kitchen, DIY Project
- Shape
- Rectangular
- For Use With
- Kitchen Cabinets, Workbench Frames
Dimensions
- Size
- 3ft x 25 in
- Thickness
- 1.5 in
- Length
- 25 in
- Depth
- 1.5 in
- Width
- 35.98 in
Description
Elevate any space with the timeless character of this solid acacia butcher block countertop. Known for its rich, distinctive grain patterns and natural hardness, acacia is one of the most sought-after woods for countertops - bringing warmth, individuality, and long-lasting durability to kitchens, dining areas, and workspaces alike. No two pieces are exactly the same, making each countertop a one-of-a-kind addition to your home or project. Built at 1.5 inches thick, this butcher block is engineered for serious use. It supports up to 300 lbs and stands up naturally to heat, impacts, and daily scratches, making it a reliable surface whether you're prepping meals, working on projects, or anchoring a dining space. Its solid, seamless construction also resists warping over time, so you can invest with confidence. The surface comes pre-sanded and unfinished, ready to be personalized exactly to your taste. Whether you prefer a natural oil finish, a rich stain, or a protective lacquer, the smooth surface takes any treatment evenly and beautifully. The clean square edge profile gives it a modern, versatile look that pairs well with a wide range of interior styles. At 3ft x 25 in, this countertop works equally well as a kitchen counter, island top, freestanding work desk, or custom table surface. Each piece is packed with foam and wood reinforcements to protect it during transit, so it arrives in flawless condition and ready to install or finish right away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.