Rubberwood Hevea Butcher Block Countertop 3ft x 25 in, 1.5 in Thick Unfinished Solid Wood
- Mfr # 805664
- Zoro # G123348352
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Usage
Reversible
Size
3ft x 25 in
Material
Rubberwood
Finish
Unfinished
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805664
- Zoro #
- G123348352
- UPC #
- -
- Country of Origin
- Viet Nam
- Usage
- Reversible
- Material
- Rubberwood
- Finish
- Unfinished
- Color
- Natural
- Features
- Smooth Surface, Ready to Stain, Durable
- Item
- Countertop
- Shape
- Rectangular
- For Use With
- Kitchen Cabinets, Workbench Frames
- Application
- Indoor, Kitchen, DIY Project
- Includes
- 1 Countertop
- Edge Type
- Square Edge
Dimensions
- Size
- 3ft x 25 in
- Length
- 25 in
- Depth
- 1.5 in
- Width
- 35.98 in
- Thickness
- 1.5 in
Description
Bring lasting quality and natural beauty to your next project with this solid Hevea rubberwood butcher block countertop. Expertly crafted from premium Hevea wood - renowned for its exceptional strength, density, and resistance to everyday wear - this countertop is built to perform and endure in even the busiest of spaces. Whether you're upgrading a kitchen, building a custom island, or outfitting a workbench, this butcher block delivers the durability and versatility your project demands. At 1.5 inches thick, the countertop offers superior structural stability and a high load capacity of up to 300 lbs, making it as functional as it is beautiful. The solid, seamless construction resists warping, heat, impacts, and scratches, so you can count on a surface that holds up over time without compromising its appearance. The surface arrives pre-sanded and unfinished, giving you a clean, smooth canvas ready for your personal touch. Apply your preferred oil, stain, lacquer, or sealant to match any aesthetic - from rustic farmhouse to sleek modern. The clean square edge profile complements a wide range of decor styles and integrates seamlessly into both new builds and renovation projects. Measuring 3ft x 25 in, this countertop fits naturally as a kitchen counter, island top, dining table surface, or heavy-duty work desk. Every piece is carefully packaged with foam and wood reinforcements to ensure it arrives in pristine condition, free from damage or surface scratches - so you can get straight to work right out of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.