
Alliance, STERLING RUBBER BANDS, SIZE 30, 0.03in GAUGE, CREPE, 1 LB BOX, 1,500/BOX
Mfr # 24305
Zoro # G710844120
product price:Â $8.99
Key Features
Color
Natural Crepe
Length
2in
Size
#30
Features
Elastic
Thickness
125 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24305
Zoro #
G710844120
UPC #
71815243050
Country of Origin
United States
Dimensions
Length
2in
Size
#30
Thickness
125 mil
Details
Item
Rubber Band
Color
Natural Crepe
Features
Elastic
Application/Usage
Office
Description
Featuring an excellent count per pound, Sterling Rubber Bands are a great value for all your needs. A high percentage of natural-rubber latex delivers a reliable stretch with a moderately firm hold. From the office to the home to the workshop, these bands are recommended for general-purpose tasks where fast-application and repeated-use are most important. Approximate Band Count: 1,500; Band Trade Size: 30; Band Gauge: 0.03in; Band Width: 0.13in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.